Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 03035-SU 100T10/HAL/FR 100W Single Ended Double Envelope T10 Halogen Bulb Medium Base, Frost - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Sunlite 03035-SU 100T10/HAL/FR 100W Single Ended Double Envelope T10 Halogen Bulb Medium Base, Frost - Pkg Qty 12

Item #: WBB1875450

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.56 Save up to 43%
$5.60 each

Sold in packages of 12

Price: $67.20
Product Information
Customer Review
Product Q&A
Sunlite 03035-SU 100T10/HAL/FR 100W Single Ended Double Envelope T10 Halogen Bulb Medium Base, Frost

Sunlite halogen single ended double envelope T10 bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 100 watt, medium based, single ended double envelope T10 bulb offers a light output of 1500 lumens, a frost glass finish and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.

Product Specifications

    • HEIGHT INCHES3-5/8
    • BASEMedium (E26)
    • BRANDSunlite
    • LAMP NUMBER100T10/HAL/FR
    • LAMP TYPESingle Ended Double Envelope T10
    • LUMENS1500
    • MANUFACTURERS PART NUMBER03035-SU
    • PACKAGE QUANTITY12
    • SHAPET10
    • VOLTAGE120
    • WATTAGE100
    • DIAMETER INCHES1-1/4
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)2000
    • BULB FINISHFrost
    • DESCRIPTION100 Watt Single Ended Double Envelope T10 Halogen Bulb, Medium Base, Frost
    • ANSI CODEJDD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed