Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 03232-SU 35MR16/CG/GU10/FL/120V 35W MR16 Mini Reflector Halogen Bulb, GU10 Base - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 204 items in product family

Sunlite 03232-SU 35MR16/CG/GU10/FL/120V 35W MR16 Mini Reflector Halogen Bulb, GU10 Base - Pkg Qty 24

Item #: WBB1875289

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.12 Save up to 49%
$2.89 each

Sold in packages of 24

Price: $69.36
Product Information
Customer Review
Product Q&A
Sunlite 03232-SU 35MR16/CG/GU10/FL/120V 35W MR16 Mini Reflector Halogen Bulb, GU10 Base

Sunlite halogen MR16 mini reflector bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 35 watt, GU10 based, MR16 mini reflector bulb offers a light output of 450 CBCP, and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.

Product Specifications

    • HEIGHT INCHES2-1/16
    • BRANDSunlite
    • LAMP TYPEMR16 Mini Reflector
    • LUMENS450 CBCP
    • MANUFACTURERS PART NUMBER03232-SU
    • PACKAGE QUANTITY24
    • SHAPEMR16
    • VOLTAGE120
    • WATTAGE35
    • BEAM ANGLE38
    • DIAMETER INCHES1-15/16
    • DESCRIPTION35 Watt MR16 Mini Reflector Halogen Bulb, GU10 Base
    • AVERAGE LIFE HOURS2,000
    • LAMP CODE35MR16/CG/GU10/FL/120V
    • ANSI BASEGU10
    • ANSI CODEFMW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed