Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 26065-SU 60PAR30/LN/HAL/FL 60W PAR30 Long Neck Reflector Halogen Bulb, Medium Base - Pkg Qty 15

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Sunlite 26065-SU 60PAR30/LN/HAL/FL 60W PAR30 Long Neck Reflector Halogen Bulb, Medium Base - Pkg Qty 15

Item #: WBB1875252

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.70 Save up to 48%
$4.87 each

Sold in packages of 15

Price: $73.05
Product Information
Customer Review
Product Q&A
Sunlite 26065-SU 60PAR30/LN/HAL/FL 60W PAR30 Long Neck Reflector Halogen Bulb, Medium Base

Sunlite halogen PAR30 long neck reflector bulbs can last up to 0.9 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 60 watt, medium based, PAR30 long neck reflector bulb offers a light output of 1080 Lumens, a and has an average rated life of 1,080 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.

Product Specifications

    • HEIGHT INCHES4-3/4
    • BASEMedium (E26)
    • BRANDSunlite
    • LAMP TYPEPAR30 Long Neck Reflector
    • LUMENS1250 CBCP/1080
    • MANUFACTURERS PART NUMBER26065-SU
    • PACKAGE QUANTITY15
    • SHAPEPAR30 Long Neck
    • VOLTAGE120
    • WATTAGE60
    • BEAM ANGLE35
    • DIAMETER INCHES3-3/4
    • AVG. LIFE (HOURS)1080
    • DESCRIPTION60 Watt PAR30 Long Neck Reflector Halogen Bulb, Medium Base
    • LAMP CODE60PAR30/LN/HAL/FL
    • ANSI BASEE26 Medium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed