Ushio 1000010 Bab/C/A/Fg, Eurostar- Reflekto, Mr16, 20 Watts, 3500 Hours Bulb - Pkg Qty 50
See all 202 items in product family

Ushio 1000010 Bab/C/A/Fg, Eurostar- Reflekto, Mr16, 20 Watts, 3500 Hours Bulb - Pkg Qty 50

Item #: WBB262420

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.76 each

Sold in packages of 50

Price: $188.00
Product Information
Customer Review
Product Q&A
BAB/C/A/FG, Eurostar- Reflekto, MR16, 20 watt, 12volt, 3500 hour rated bulb with GU5.3 base.

EurostarTM ReflektoTM lamps are made with an aluminum deposition to reduce process heat emission through the back of the lamp. These lamps are well suited for enclosed or recessed fixtures where there is a risk of thermal damage to sockets and transformers. Much like a PAR lamp, the aluminized coating reduces the back spill of light through the rear of the reflector.

    Features
  • Aluminized coated reflector
  • Less heat to the back of the lamp
  • Consistent color
  • Axial filament for precise beam control
  • Dimmable
  • Crisp white Halogen light
  • UV-cut Halogen capsule
  • Base type GU5.3
  • Low Voltage - 12 Volts
  • Universal Burn Position
    Applications
  • Recessed Down Lights
  • Museums and Galleries
  • Wall Washing
  • Accent Lighting
  • Offices and Commercial Areas
  • Restaurants
  • Enclosed Fixtures
  • Display Cabinets

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASEGU5.3
    • BRANDUshio
    • LAMP NUMBERBAB/C/A/FG, Eurostar- Reflekto
    • LIGHT COLORClear
    • MANUFACTURERS PART NUMBER1000010
    • MAXIMUM OVERALL LENGTH (IN.)1.77
    • PACKAGE QUANTITY50
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE20
    • CANDLE600
    • COVERYES
    • COLOR TEMPERATURE2950
    • OZONE FREEYES
    • LAMP CODEBAB/C/A/FG, Eurostar- Reflekto
    • ANSI BASEGU5.3
    • MAXIMUM OVERALL LENGTH (MM)45.2
    • BEAM ANGLE36
    • FILLHAL
    • ENVELOPE DIAMETER (MM)50.7
    • AVG. LIFE (HOURS)3500
    • BURN POSITIONANY
    • FILAMENTC-8
    • ENVELOPE DIAMETER (IN)2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed