Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000097 Bwm, Jcs120v-750wc1, T7, 750 Watts, 200 Hours  Bulb
See all 103 items in product family

Ushio 1000097 Bwm, Jcs120v-750wc1, T7, 750 Watts, 200 Hours Bulb

Item #: WBB262556

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($303.60)

Price: $37.95
Product Information
Customer Review
Product Q&A
BWM, JCS120V-750WC1, T7, 750 watt, 120volt, 200 hour rated bulb with G9.5 base.

New 575 watt lamps from USHIO are designed as a medium wattage alternative to the FKW 300W and FRK 650W lamps used in theatrical fresnels. These medium wattage lamps allow for two instruments to be used on a 1200 watt capacity dimming channel while maximizing the light output. The Halogen capsule utilizes a bi-plane filament design, and incorporates a special gas mixture to prevent overheating and lamp darkening in smaller and hotter instrument designs. Available in two versions: 300 hour life - 15,500 lumens Long life 1500 hour - 12,000 lumens

    Features
  • Excellent color consistency from lamp to lamp
  • High color stability over the entire lifetime
  • 26 lumens per watt
  • Permits 2 fixtures per circuit
  • Bi-plane filament
  • GY9.5 Base

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS200
    • BASEG9.5
    • BRANDUshio
    • KELVIN3200
    • LAMP NUMBERBWM, JCS120V-750WC1
    • LIGHT COLORClear
    • LUMENS21000
    • MANUFACTURERS PART NUMBER1000097
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY12
    • SHAPET-7
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE750
    • MAXIMUM OVERALL LENGTH (MM)114.3
    • ENVELOPE DIAMETER (IN)--
    • BURN POSITIONBD/HZ
    • FILAMENTC-13D
    • FILLHAL
    • ANSI BASEG9.5
    • LAMP CODEBWM, JCS120V-750WC1
    • ENVELOPE DIAMETER (MM)22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!