Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000381 Eva, Jc12v-100h20, T3.5, 100 Watts, 2000 Hours Bulb - Pkg Qty 10
See all 102 items in product family

Ushio 1000381 Eva, Jc12v-100h20, T3.5, 100 Watts, 2000 Hours Bulb - Pkg Qty 10

Item #: WBB262751

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.10 each

Sold in packages of 10

Price: $81.00
Product Information
Customer Review
Product Q&A
EVA, JC12V-100H20, T3.5, 100 watt, 12volt, 2000 hour rated bulb with GY6.35 base.

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASEGY6.35
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3000
    • LAMP NUMBEREVA, JC12V-100H20
    • LIGHT COLORClear
    • LUMENS2400
    • MANUFACTURERS PART NUMBER1000381
    • MAXIMUM OVERALL LENGTH (IN.)1.73
    • PACKAGE QUANTITY10
    • SHAPET-3.5
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE100
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEEVA, JC12V-100H20
    • ANSI BASEGY6.35
    • MAXIMUM OVERALL LENGTH (MM)44
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)11.5
    • BURN POSITIONBD/HZ
    • AVERAGE LIFE HOURS2000
    • FILAMENTCBAR6
    • ENVELOPE DIAMETER (IN)0.45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!