Ushio 1000398 Exn, Eurostar, Mr16, 50 Watts, 5000 Hours Bulb - Pkg Qty 50
See all 202 items in product family

Ushio 1000398 Exn, Eurostar, Mr16, 50 Watts, 5000 Hours Bulb - Pkg Qty 50

Item #: WBB262418

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$2.29 each

Sold in packages of 50

Price: $114.50
Product Information
Customer Review
Product Q&A
EXN, Eurostar, MR16, 50 watt, 12volt, 5000 hour rated bulb with GU5.3 base.

Have you ever seen a lighting application where the MR-16 lamps range from pink to orange and green? That is because the lamps have inferior reflector coatings. USHIO's EurostarTM reflector utilizes a multilayer titanium oxide coating which is much more durable than the standard dichroic coatings. The thickness and application of these coatings ensure that they do not crack or peel under the stress of high temperatures. EurostarTM MR-16's maintain color from lamp to lamp and throughout the life of the lamp. Inferior lamps display uneven and inaccurate beam patterns. Beam accuracy and uniformity is controlled by proper alignment of the lamp filament within the reflector. USHIO focuses the lamp filament inside the reflector, thereby optimizing the lamp's specified beam pattern, light intensity, and beam uniformity.

    Features
  • Long Life - Up to 5,000 hours average
  • Excellent center-to-edge uniformity
  • High quality Titantium Oxide coating
  • Axial filament for precise beam control
  • Dimmable
  • Crisp white Halogen light
  • UV-cut Halogen capsule
  • Base type GU5.3
    Applications
  • Museums and Galleries
  • Retail Shops
  • Accent Lighting
  • Offices and Commercial Areas

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASEGU5.3
    • BRANDUshio
    • LAMP NUMBEREXN, Eurostar
    • LIGHT COLORClear
    • MANUFACTURERS PART NUMBER1000398
    • MAXIMUM OVERALL LENGTH (IN.)1.77
    • PACKAGE QUANTITY50
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE50
    • CANDLE2000
    • COVERNO
    • COLOR TEMPERATURE3000
    • OZONE FREEYES
    • LAMP CODEEXN, Eurostar
    • ANSI BASEGU5.3
    • MAXIMUM OVERALL LENGTH (MM)44.9
    • BEAM ANGLE36
    • FILLHAL
    • ENVELOPE DIAMETER (MM)50.7
    • AVG. LIFE (HOURS)5000
    • BURN POSITIONANY
    • FILAMENTC-8
    • ENVELOPE DIAMETER (IN)2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great bulb for the $$

Your review: As described

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed