Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000512 Fev, Jcv120v-200wcb2, T4, 200 Watts, 50 Hours Bulb - Pkg Qty 10
See all 25 items in product family

Ushio 1000512 Fev, Jcv120v-200wcb2, T4, 200 Watts, 50 Hours Bulb - Pkg Qty 10

Item #: WBB262378

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.60 each

Sold in packages of 10

Price: $96.00
Product Information
Customer Review
Product Q&A
Ushio 1000512 FEV, JCV120V-200WCB2, T4, 200 Watts, 50 Hours

Made of high quality materials for long lasting durability. Provides long lasting illumination life. 200 watt, 3200 Kelvin T4 halogen lamp has bi-pin style base (BA15D). 50 average life hours of illumination. Shape is T4. Wattages is 200.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS50
    • BALLAST TYPE--
    • BASECan DC Bay
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERFEV, JCV120V-200WCB2
    • LIGHT COLORClear
    • LUMENS5500
    • MANUFACTURERS PART NUMBER1000512
    • MAXIMUM OVERALL LENGTH (IN.)2.44
    • PACKAGE QUANTITY10
    • SHAPET-4
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE200
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEFEV, JCV120V-200WCB2
    • ANSI BASEBA15D
    • MAXIMUM OVERALL LENGTH (MM)62
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)13
    • BURN POSITIONANY
    • FILAMENTCC-2V
    • ENVELOPE DIAMETER (IN)0.51

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!