Ushio 1000563 Fmv/Sl, Superline, Mr16, 35 Watts, 5000 Hours Bulb - Pkg Qty 50
See all 203 items in product family

Ushio 1000563 Fmv/Sl, Superline, Mr16, 35 Watts, 5000 Hours Bulb - Pkg Qty 50

Item #: WBB262576

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.69 each

Sold in packages of 50

Price: $184.50
Product Information
Customer Review
Product Q&A
FMV/SL, Superline, MR16, 35 watt, 12volt, 5000 hour rated bulb with GU5.3 base.

SuperlineTM series of Halogen MR-16 lamps provide professional accent lighting through evenly distributed light. The multilense geometry of the reflector surface in conjunction with an axial, computer-aligned filament, uniformly illuminates any surface. There is no ring-shaped shadow and no black spot in the middle of the light pattern. The refined beam pattern of the SuperlineTM lamp is perfectly suited for wall washing and illuminating artwork where the quality of light is not a compromise. The UV-cut halogen capsule and IR permeable reflector helps protect heat-sensitive objects. The seven layer reflector coating is made up of a hard Titanium Oxide surface that provides consistent color throughout the life of the lamp and consistent color from lamp to lamp. SuperlineTM offers 5000 hours average life - an extra 1000 hours over standard MR-16 lamps. Available in 20W, 35W, and 50W in Narrow Flood and Flood beam spreads.

    Features
  • Excellent center-to-edge uniformity
  • High quality Titanium Oxide coating
  • Consistent Color
  • Axial filament for precise beam control
  • Long Life - 5000 hrs average
  • Dimmable
  • Crisp white Halogen light
  • UV-cut Halogen capsule
  • Base type GU5.3
  • Low Voltage - 12 Volts
  • Universal Burn Position
    Applications
  • Museums and Galleries
  • Wall Washing
  • Accent Lighting
  • Offices and Commercial Areas
  • Restaurants

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASEGU5.3
    • BRANDUshio
    • LAMP NUMBERFMV/SL, Superline
    • LIGHT COLORClear
    • MANUFACTURERS PART NUMBER1000563
    • MAXIMUM OVERALL LENGTH (IN.)1.77
    • PACKAGE QUANTITY50
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE35
    • CANDLE2000
    • COVERNO
    • COLOR TEMPERATURE2950
    • OZONE FREEYES
    • LAMP CODEFMV/SL, Superline
    • ANSI BASEGU5.3
    • MAXIMUM OVERALL LENGTH (MM)44.9
    • BEAM ANGLE24
    • FILLHAL
    • ENVELOPE DIAMETER (MM)50.7
    • AVG. LIFE (HOURS)5000
    • BURN POSITIONANY
    • FILAMENTC-8
    • ENVELOPE DIAMETER (IN)2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed