Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000617 Ftb, Jdr/M12v-20w/G/Nsp, Mr11, 20 Watts, 2000 Hours Bulb - Pkg Qty 10
See all 73 items in product family

Ushio 1000617 Ftb, Jdr/M12v-20w/G/Nsp, Mr11, 20 Watts, 2000 Hours Bulb - Pkg Qty 10

Item #: WBB262456

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.01 each

Sold in packages of 10

Price: $40.10
Product Information
Customer Review
Product Q&A
FTB, JDR/M12V-20W/G/NSP, MR11, 20 Watts, 2000 Hours

Made in a reduced-size and low-voltage for long lasting durability of an average up to 2,000 hours. Use for decorative lighting, display lighting, accent lighting, low voltage lighting and landscape lighting. 1.36" diameter. Double contact bayonet base. Universal burn position. Cool beam eichroic reflector. Available with front glass cover. Base is GZ4. Color is Clear. Package quantity is 10. Kelvin is 2,925.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS2000
    • BALLAST TYPE--
    • BASEGZ4
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2925
    • LAMP NUMBERFTB, JDR/M12V-20W/G/NSP
    • LIGHT COLORClear
    • LUMENS--
    • MANUFACTURERS PART NUMBER1000617
    • MAXIMUM OVERALL LENGTH (IN.)1.38
    • PACKAGE QUANTITY10
    • SHAPEMR-11
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE20
    • CANDLE3000
    • COVERNO
    • OZONE FREEYES
    • LAMP CODEFTB, JDR/M12V-20W/G/NSP
    • ANSI BASEGZ4
    • MAXIMUM OVERALL LENGTH (MM)35.05
    • BEAM ANGLE10
    • FILLHAL
    • ENVELOPE DIAMETER (MM)35
    • BURN POSITIONANY
    • FILAMENTC-6
    • ENVELOPE DIAMETER (IN)1.36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!