Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000905 Jcd120v-50w/Gy6.35 Cc-2v, 50 Watts, 1500 Hours Bulb - Pkg Qty 10
See all 25 items in product family

Ushio 1000905 Jcd120v-50w/Gy6.35 Cc-2v, 50 Watts, 1500 Hours Bulb - Pkg Qty 10

Item #: WBB262409

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 10

Price: $75.00
Product Information
Customer Review
Product Q&A
Ushio 1000905 JCD120V-50W/GY6.35 CC-2V, 50 Watts, 1500 Hours

Made of high quality materials for long lasting durability. Provides long lasting illumination life. 50 watt, 2800 Kelvin halogen lamp has bayonet style base (GY6.35). 1,500 average life hours of illumination. Style is Bayonet. Wattages is 50.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS1500
    • BASEGY6.35
    • BRANDUshio
    • KELVIN2800
    • LAMP NUMBERJCD120V-50W/GY6.35 CC-2V
    • LIGHT COLORClear
    • LUMENS700
    • MANUFACTURERS PART NUMBER1000905
    • MAXIMUM OVERALL LENGTH (IN.)2.17
    • PACKAGE QUANTITY10
    • SHAPET-3.5
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE50
    • COVERNO
    • OZONE FREEYES
    • LAMP CODEJCD120V-50W/GY6.35 CC-2V
    • ANSI BASEGY6.35
    • MAXIMUM OVERALL LENGTH (MM)55
    • FILLHAL
    • ENVELOPE DIAMETER (MM)11
    • BURN POSITIONANY
    • FILAMENTCC-2V
    • ENVELOPE DIAMETER (IN)0.43

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!