Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000979 Jcv120v-500wgb/Ba15d, T4, 500 Watts, 2000 Hours Bulb - Pkg Qty 10
See all 25 items in product family

Ushio 1000979 Jcv120v-500wgb/Ba15d, T4, 500 Watts, 2000 Hours Bulb - Pkg Qty 10

Item #: WBB262413

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.00 each

Sold in packages of 10

Price: $160.00
Product Information
Customer Review
Product Q&A
Ushio 1000979 JCV120V-500WGB/BA15D, T4, 500 Watts, 2000 Hours

Made of high quality materials for long lasting durability. Provides long lasting illumination life. 500 watt, 2950 Kelvin T4 halogen lamp has bi-pin style base (BA15D). 2,000 average life hours of illumination. Shape is T4. Wattages is 500.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS2000
    • BALLAST TYPE--
    • BASECan DC Bay
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2950
    • LAMP NUMBERJCV120V-500WGB/BA15D
    • LIGHT COLORClear
    • LUMENS10450
    • MANUFACTURERS PART NUMBER1000979
    • MAXIMUM OVERALL LENGTH (IN.)3.43
    • PACKAGE QUANTITY10
    • SHAPET-4
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE500
    • CANDLE--
    • COVERNO
    • OZONE FREEYES
    • LAMP CODEJCV120V-500WGB/BA15D
    • ANSI BASEBA15D
    • MAXIMUM OVERALL LENGTH (MM)87
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)13
    • BURN POSITIONANY
    • FILAMENTCC-8
    • ENVELOPE DIAMETER (IN)0.51

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!