Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1003051 Jcx12v-10w/G4, T9 10,000 Hours, T3, 10 Watts, 10000 Hours Bulb - Pkg Qty 10
See all 102 items in product family

Ushio 1003051 Jcx12v-10w/G4, T9 10,000 Hours, T3, 10 Watts, 10000 Hours Bulb - Pkg Qty 10

Item #: WBB262663

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.75 each

Sold in packages of 10

Price: $27.50
Product Information
Customer Review
Product Q&A
JCX12V-10W/G4, T9 10,000 Hours, T3, 10 watt, 12volt, 10000 hour rated bulb with G4 base.

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASEG4
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2600
    • LAMP NUMBERJCX12V-10W/G4, T9 10,000 Hours
    • LIGHT COLORClear
    • LUMENS100
    • MANUFACTURERS PART NUMBER1003051
    • MAXIMUM OVERALL LENGTH (IN.)1.34
    • PACKAGE QUANTITY10
    • SHAPET-3
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE10
    • CANDLE--
    • COVERNO
    • OZONE FREEYES
    • LAMP CODEJCX12V-10W/G4, T9 10,000 Hours
    • ANSI BASEG4
    • MAXIMUM OVERALL LENGTH (MM)34
    • BEAM ANGLE--
    • FILLXE
    • ENVELOPE DIAMETER (MM)9.25
    • BURN POSITIONANY
    • AVERAGE LIFE HOURS10000
    • FILAMENTC-8
    • ENVELOPE DIAMETER (IN)0.37

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!