
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
GE 41826 Metal Halide Bulb BT-56 Mogul E39, 86000 Lumens, 65 CRI, 1000W
GE Multi-Vapor Metal Halide lamps feature sparkling white light, high operating efficiencies and long life. Suitable for open luminaires only if operated vertically +/- 15 degrees. High efficiency and long life—an ideal alternative to incandescent. Compact source allows for outstanding optical control.
GE Multi-Vapor Metal Halide lamps feature sparkling white light, high operating efficiencies and long life. Suitable for open luminaires only if operated vertically +/- 15 degrees. High efficiency and long life—an ideal alternative to incandescent. Compact source allows for outstanding optical control.
Product Specifications
- LENGTH INCHES15.37
- BASEMogul (E39)
- BRANDGE
- LUMENS86000
- MANUFACTURERS PART NUMBER41826
- PACKAGE QUANTITY1
- SHAPEBT56
- TYPEMetal Halide
- WATTAGE1000
- COLOR TEMPERATURE4000
- DIAMETER INCHES7
- SYLVANIA PART #64436
- CRI65
- LAMP CODEMVR1000/U
- PHILLIPS LAMP CODEMH1000/U
- PHILLIPS PART #298265
- SYLVANIA LAMP CODEMS1000/BD-ONLY
- AVG. LIFE (HOURS)15000/11000
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
GE 43829 MVR400/C/U Metal Halide Bulb ED-37 Mogul E39, 400W, 23000 Lumens, 70 CRI, Coated
Item #: B1310736
Not Yet Rated
Ships same day.
$16.75

GE 41826 MVR1000/U Metal Halide Bulb BT-56 Mogul E39, 1000W, 86000 Lumens, 65 CRI, Clear
$22.75
- Product Information
- Customer Review
- Product Q&A
- Accessories