Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE 85379 High Pressure Sodium Bulb ED18 Mogul E39, 45000 Lumens, 22 CRI, 400W, 198V
See all 26 items in product family

GE 85379 High Pressure Sodium Bulb ED18 Mogul E39, 45000 Lumens, 22 CRI, 400W, 198V

Item #: WBB1310726

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75
Product Information
Customer Review
Product Q&A
Accessories
GE 85379 High Pressure Sodium Bulb ED18 Mogul E39

Features:
  • Very high efficacy/low operating cost
  • Excellent lumen maintenance—over 90% @ 50% of life
  • Rated Life- 24,000+ hours
  • Universal burn- can be operated in any position without affecting performance
  • Warm color
  • For open or enclosed fixtures
  • Uses: Industrial, roadway, security, floodlighting


Product Specifications

    • LENGTH INCHES9.75
    • AVG. LIFE HOURS24000
    • BRANDGE
    • COLOR RENDER INDEX22
    • KELVIN2100
    • LUMENS45000
    • MANUFACTURERS PART NUMBER85379
    • PACKAGE QUANTITY1
    • SHAPEED18
    • TYPEHigh Pressure NA
    • VOLTAGE198
    • WATTAGE400
    • DIAMETER INCHES2.25
    • COLOR TEMPERATURE2100
    • SYLVANIA LAMP CODELU400
    • LAMP CODELU400/H/ECO
    • PHILLIPS PART #322925
    • SYLVANIA PART #67533
    • PHILLIPS LAMP CODEC360S51/EW
    • ANSI BASEMogul E39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!