Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Metal Halide, 150w Mh, Ed17-P, Initial Lumens 12500, Clear Bulb - Pkg Qty 12
See all 61 items in product family

Howard Lighting Metal Halide, 150w Mh, Ed17-P, Initial Lumens 12500, Clear Bulb - Pkg Qty 12

Item #: WBB817950

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $302.16 Save up to 57%
$10.75 each

Sold in packages of 12

Price: $129.00
Product Information
Customer Review
Product Q&A
Howard Lighting Metal Halide, 150W MH, ED17-P, Initial Lumens 12500, Clear, Case 12

Features
  • Metal Halide
  • 150 Watt ED17 (Clear) Lamp Base -Medium
  • MOL (Maximum Overall Length) - 5.44

Product Specifications

    • BASE--
    • BRANDHoward Lighting
    • COLOR RENDER INDEX65
    • LUMENS12500
    • MANUFACTURERS PART NUMBERMP150/U/MED
    • PACKAGE QUANTITY12
    • SHAPE--
    • WATTAGE150
    • LUMENS MEAN10000
    • LUMENS INITIAL12500
    • CASE QUANTITY12
    • COLOR TEMPERATURE4200
    • LAMP WATTAGE150W MH
    • BULB FINISHClear
    • BULB SIZEED17-P
    • OPERATING POSITIONUniversal
    • DESCRIPTIONMetal Halide
    • AVERAGE LIFE HOURS10000
    • BASE TYPEMED
    • AVERAGE RATED LIFE HOURS10000
    • PROTECTEDYes
    • ANSI CODEM90/O

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed