Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 03648-SU MH100/C/U/MED/PS 100 Watt Metal Halide Light Bulb, Medium Base - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Sunlite 03648-SU MH100/C/U/MED/PS 100 Watt Metal Halide Light Bulb, Medium Base - Pkg Qty 12

Item #: WBB1878931

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $201.36 Save up to 20%
$13.50 each

Sold in packages of 12

Price: $162.00
Product Information
Customer Review
Product Q&A
Sunlite 03648-SU MH100/C/U/MED/PS 100 Watt Metal Halide Light Bulb, Medium Base

Sunlite high intensity discharge lamps are perfect for outdoor lighting and commercial interiors. These energy efficient HID lamps offer exceptional efficacy, great color rendition, have a long service life and excellent lumen maintenance. This Sunlite 100 watt metal halide medium based ED17 bulb offers a light output of 7700 lumens and has an average rated life of 15,000 hours. Make sure to choose the correct lamp type for your fixtures, check the ANSI codes to help determine the best match for the type of fixture and the ballast it uses. Also check if your fixture requires lamps that are pulse start and/or protected.

Features:

  • Package Quantity: 12
  • Average Life Hours: 15000
  • Wattage: 100
  • Shape: ED17
  • Lumans: 7700


Product Specifications

    • HEIGHT INCHES5-7/16
    • AVG. LIFE HOURS15000
    • BASEE26 Medium
    • BRANDSunlite
    • COLOR RENDER INDEX65
    • KELVIN4000
    • LUMENS7700
    • MANUFACTURERS PART NUMBER03648-SU
    • PACKAGE QUANTITY12
    • SHAPEED17
    • WATTAGE100
    • DIAMETER INCHES2-3/16
    • BULB FINISHCoated
    • DESCRIPTIONMH100/C/U/MED/PS 100 Watt Metal Halide Light Bulb, Medium Base
    • LAMP CODEMH100/C/U/MED/PS
    • ANSI CODEM90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!