Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 03660-SU MV250/DX/MOG 250 Watt Mercury Vapor Light Bulb, Mogul Base - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Sunlite 03660-SU MV250/DX/MOG 250 Watt Mercury Vapor Light Bulb, Mogul Base - Pkg Qty 12

Item #: WBB1878912

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.04 Save up to 19%
$6.40 each

Sold in packages of 12

Price: $76.80
Product Information
Customer Review
Product Q&A
Sunlite 03660-SU MV250/DX/MOG 250 Watt Mercury Vapor Light Bulb, Mogul Base

Sunlite high intensity discharge lamps are perfect for outdoor lighting and commercial interiors. These energy efficient HID lamps offer exceptional efficacy, great color rendition, have a long service life and excellent lumen maintenance. This Sunlite 250 watt mercury vapor mogul based ED28 bulb offers a light output of 12500 lumens and has an average rated life of 10,000 hours. Make sure to choose the correct lamp type for your fixtures, check the ANSI codes to help determine the best match for the type of fixture and the ballast it uses. Also check if your fixture requires lamps that are pulse start and/or protected.

Features:

  • Package Quantity: 12
  • Average Life Hours: 10000
  • Wattage: 250
  • Shape: ED28
  • Lumans: 12500


Product Specifications

    • HEIGHT INCHES8-3/16
    • AVG. LIFE HOURS10000
    • BRANDSunlite
    • COLOR RENDER INDEX49
    • KELVIN3600
    • LUMENS12500
    • MANUFACTURERS PART NUMBER03660-SU
    • PACKAGE QUANTITY12
    • SHAPEED28
    • WATTAGE250
    • DIAMETER INCHES3-9/16
    • FINISHCoated
    • DESCRIPTIONMV250/DX/MOG 250 Watt Mercury Vapor Light Bulb, Mogul Base
    • LAMP CODEMV250/DX/MOG
    • ANSI BASEE39 Mogul
    • ANSI CODEH37

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!