Ushio 5001350 Mp100/U/Med/40/Ps, Pulsestrike, Edx17, 100 Watts, 15000 Hours Bulb - Pkg Qty 12
See all 48 items in product family

Ushio 5001350 Mp100/U/Med/40/Ps, Pulsestrike, Edx17, 100 Watts, 15000 Hours Bulb - Pkg Qty 12

Item #: WBB261735

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.00 Save up to 3%
$19.31 each

Sold in packages of 12

Price: $231.72
Product Information
Customer Review
Product Q&A
MP100/U/MED/40/PS, Pulsestrike, EDX17, 100 watt, 15000 hour rated bulb with E26 base.

USHIO's PulseStrikeTM Metal Halide lamps utilize a specialized formed-body arc tube where the quartz glass is contoured to follow the natural curve of the arc stream between the electrodes. This advanced arc tube design allows for the use of a higher fill gas pressure in the arc chamber which dramatically reduces the damage to the electrodes caused by electrode evaporation. This permits an increase in life and superior lumen maintenance. PulseStrikeTM Metal Halide lamps produce higher lumens per watt, superior color uniformity, and greater energy savings. These lamps can reduce warm-up time by 50% and improve hot re-strike time by 75% when compared to standard probe-start Metal Halide lamps. Available in Medium Base: 70W, 100W, and 150W Mogul Base E39, EX39: 250W, 320W, 350W, and 400W

    Features
  • High efficacy - increased luminous flux
  • Better color performance and consistency
  • 50% faster warm up time (2 minutes vs. 4 minutes)- reduces electrode wear up to 50%
  • Improved hot re-strike capability (4 minutes vs. 15 minutes)- up to 75% faster than probe-start
  • Clear and Coated bulb finishes
    Applications
  • Commercial and Industrial
  • Flood Lighting
  • Stadium and Sports Facilities
  • Downlighting
  • Parking Garages / Lots
  • Security
  • Retail
  • Retrofit / Upgrade
  • Gas Stations

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPEM90/O
    • BASEMed E-26
    • BRANDUshio
    • COLOR RENDER INDEX70
    • KELVIN4000
    • LAMP NUMBERMP100/U/MED/40/PS, Pulsestrike
    • LIGHT COLORClear
    • LUMENSV4900H4800
    • MANUFACTURERS PART NUMBER5001350
    • MAXIMUM OVERALL LENGTH (IN.)5.43
    • PACKAGE QUANTITY12
    • SHAPEED-17
    • TYPEMetal Halide
    • VOLTAGE--
    • WATTAGE100
    • CANDLE--
    • COVERNO
    • OZONE FREEYES
    • LAMP CODEMP100/U/MED/40/PS, Pulsestrike
    • ANSI BASEE26 (Standard Base)
    • MAXIMUM OVERALL LENGTH (MM)138
    • BEAM ANGLE--
    • FILLPROPTY
    • ENVELOPE DIAMETER (MM)54
    • BURN POSITIONANY
    • AVERAGE LIFE HOURS15000
    • FILAMENT--
    • ENVELOPE DIAMETER (IN)2.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!