Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5001354 Mp150/U/Med/32/Ps, Pulsestrike, Edx17, 150 Watts, 15000 Hours Bulb - Pkg Qty 12
See all 48 items in product family

Ushio 5001354 Mp150/U/Med/32/Ps, Pulsestrike, Edx17, 150 Watts, 15000 Hours Bulb - Pkg Qty 12

Item #: WBB261799

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.00 Save up to 3%
$19.31 each

Sold in packages of 12

Price: $231.72
Product Information
Customer Review
Product Q&A
MP150/U/MED/32/PS, Pulsestrike, EDX17, 150 watt, 15000 hour rated bulb with E26 base.

USHIO's PulseStrikeTM Metal Halide lamps utilize a specialized formed-body arc tube where the quartz glass is contoured to follow the natural curve of the arc stream between the electrodes. This advanced arc tube design allows for the use of a higher fill gas pressure in the arc chamber which dramatically reduces the damage to the electrodes caused by electrode evaporation. This permits an increase in life and superior lumen maintenance. PulseStrikeTM Metal Halide lamps produce higher lumens per watt, superior color uniformity, and greater energy savings. These lamps can reduce warm-up time by 50% and improve hot re-strike time by 75% when compared to standard probe-start Metal Halide lamps. Available in Medium Base: 70W, 100W, and 150W Mogul Base E39, EX39: 250W, 320W, 350W, and 400W

    Features
  • High efficacy - increased luminous flux
  • Better color performance and consistency
  • 50% faster warm up time (2 minutes vs. 4 minutes)- reduces electrode wear up to 50%
  • Improved hot re-strike capability (4 minutes vs. 15 minutes)- up to 75% faster than probe-start
  • Clear and Coated bulb finishes
    Applications
  • Commercial and Industrial
  • Flood Lighting
  • Stadium and Sports Facilities
  • Downlighting
  • Parking Garages / Lots
  • Security
  • Retail
  • Retrofit / Upgrade
  • Gas Stations

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS15000
    • BALLAST TYPEM102/O
    • BASEMed E-26
    • BRANDUshio
    • COLOR RENDER INDEX70
    • KELVIN3200
    • LAMP NUMBERMP150/U/MED/32/PS, Pulsestrike
    • LIGHT COLORClear
    • LUMENSV9200H8300
    • MANUFACTURERS PART NUMBER5001354
    • MAXIMUM OVERALL LENGTH (IN.)5.43
    • PACKAGE QUANTITY12
    • SHAPEED-17
    • TYPEMetal Halide
    • VOLTAGE--
    • WATTAGE150
    • CANDLE--
    • COVERNO
    • OZONE FREEYES
    • LAMP CODEMP150/U/MED/32/PS, Pulsestrike
    • ANSI BASEE26 (Standard Base)
    • MAXIMUM OVERALL LENGTH (MM)138
    • BEAM ANGLE--
    • FILLPROPTY
    • ENVELOPE DIAMETER (MM)54
    • BURN POSITIONANY
    • FILAMENT--
    • ENVELOPE DIAMETER (IN)2.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!