Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5001409 UMH-400 / HOR / MOG / 32 / T15 / T15 / 400 Watts / 15000 Hours Bulb
See all 60 items in product family

Ushio 5001409 UMH-400 / HOR / MOG / 32 / T15 / T15 / 400 Watts / 15000 Hours Bulb

Item #: WBB261979

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($327.60)

Price: $40.95
Product Information
Customer Review
Product Q&A
UMH-400/HOR/MOG/32/T15, T15, 400 watt, 115-145volt, 15000 hour rated bulb with EP39 base.

USHIO's UMH metal halide lamps are introduced with the lighting distributor in mind. This family of industry standard metal halide lamps are interchangeable with existing medium and mogul base lamps that are widely used in the industry today. Wattages range from 50 up to 1000, and are available in both medium and mogul base configurations. Available in Medium Base E26: 50W, 70W, 100W, 150W and 175W Mogul Base E39: 175W, 250W, 400W, 1000W, and 1500W

    Features
  • High efficacy 3 to 5 times more efficient than incandescent
  • White light; 65-75 CRI
  • Lamps are manufactured to standard ANSI specifications
  • Operates in any burning position
  • Long life
  • Clear and coated bulb finishes
    Applications
  • Commercial and Industrial
  • Flood Lighting
  • Stadium and Arena
  • Tennis and Racquetball Courts
  • Downlighting
  • Parking Garages
  • Security
  • Wall Scones
  • Signage

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPEM59/E
    • BASEMogul (E39)
    • BRANDUshio
    • LAMP NUMBERUMH-400/HOR/MOG/32/T15
    • LIGHT COLORClear
    • LUMENS38000
    • MANUFACTURERS PART NUMBER5001409
    • MAXIMUM OVERALL LENGTH (IN.)9.75
    • PACKAGE QUANTITY12
    • SHAPET-15
    • TYPEMetal Halide
    • VOLTAGE115-145
    • WATTAGE400
    • CANDLE--
    • COVERNO
    • COLOR TEMPERATURE3200
    • OZONE FREEYES
    • LAMP CODEUMH-400/HOR/MOG/32/T15
    • ANSI BASEEP39
    • MAXIMUM OVERALL LENGTH (MM)248
    • BEAM ANGLE--
    • FILLPROPTY
    • ENVELOPE DIAMETER (MM)--
    • AVG. LIFE (HOURS)15000
    • BURN POSITIONH
    • FILAMENT--
    • CRI65
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed