Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 15165 Incandescent 65br30/Fl 120v Br30 Bulb - Pkg Qty 24
See all 61 items in product family

Sylvania 15165 Incandescent 65br30/Fl 120v Br30 Bulb - Pkg Qty 24

Item #: WBB803004

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.88 each

Sold in packages of 24

Price: $45.12
Product Information
Customer Review
Product Q&A
Sylvania 15165 Incandescent 65br30/Fl 120v Br30

Reflector Flood And Spot Incandescent Lamps are easy to install with low initial cost and low fixture cost. Lights are available in a variety of shapes, wattages and life-hours.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEMed E-26
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN2850
    • LAMP NUMBER15165
    • LUMENS620
    • MANUFACTURERS PART NUMBER15165
    • PACKAGE QUANTITY24
    • SHAPEBR-30
    • VOLTAGE120
    • WATTAGE65
    • NOMINAL LENGTH5.375
    • MOL (LENGTH)5.375
    • APPROX INCAND EQUIV65.00
    • FINISHReflector
    • INCANDESCENT EQUIVALENT (WATTS)65.00
    • LAMP CODE65BR30/FL 120V
    • CATEGORYIncandescent
    • PACK TYPECarton
    • NOMINAL DIAMETER5.375
    • ANSI BASEMedium
    • ANSI CODE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed