Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S3381 40b9 1/2/F 40w Incandescent W/ European Base Bulb - Pkg Qty 25
See all 137 items in product family

Satco S3381 40b9 1/2/F 40w Incandescent W/ European Base Bulb - Pkg Qty 25

Item #: WBB566219

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.72 each

Sold in packages of 25

Price: $18.00
Product Information
Customer Review
Product Q&A
40B9 1/2/F 40W Incandescent w/ European Base

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS1500
    • BASEEuropean E-14
    • BRANDSatco
    • LUMENS360
    • MANUFACTURERS PART NUMBERS3381
    • MAXIMUM OVERALL LENGTH (IN.)3-1/2
    • PACKAGE QUANTITY25
    • SHAPEB-9.5
    • TYPEIncandescent
    • VOLTAGE120
    • WATTAGE40
    • FINISHFrosted
    • LAMP CODE40B9 1/2/F
    • CATEGORYIncandescent
    • PACK TYPEBox
    • ANSI BASEE14

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Happy with service

Your review: I was happy to find the European base Bulds could not find them in the stores!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed