Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S3368 40f15/W 40w Incandescent W/ Medium Base Bulb - Pkg Qty 25
See all 137 items in product family

Satco S3368 40f15/W 40w Incandescent W/ Medium Base Bulb - Pkg Qty 25

Item #: WBB565799

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.96 each

Sold in packages of 25

Price: $24.00
Product Information
Customer Review
Product Q&A
40F15/W 40W Incandescent w/ Medium Base

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS1500
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • LUMENS372
    • MANUFACTURERS PART NUMBERS3368
    • MAXIMUM OVERALL LENGTH (IN.)4-1/2
    • PACKAGE QUANTITY25
    • SHAPEF-15
    • TYPEIncandescent
    • VOLTAGE120
    • WATTAGE40
    • FINISHWhite
    • LAMP CODE40F15/W
    • CATEGORYIncandescent
    • PACK TYPEBox
    • ANSI BASEE26/E27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed