Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luminance L4081 60W/120V T9 MB Amber Becon

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Luminance L4081 60W/120V T9 MB Amber Becon

Item #: WBB2137493

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.64
Product Information
Customer Review
Product Q&A
Luminance L4081 60W/120V T9 MB Amber Becon

Features:
  • Shape: T9
  • Base: E26
  • Watts: 60
  • Volts: 120
  • Lumens: 180
  • Average Life Hours: 3,000

Product Specifications

    • LENGTH INCHES1.1
    • WIDTH INCHES7.28
    • AVG. LIFE HOURS3000
    • BASEE26
    • BRANDADL Lumin by Luminance
    • LUMENS180
    • MANUFACTURERS PART NUMBERL4081
    • PACKAGE QUANTITY1
    • SHAPET9
    • VOLTAGE120
    • WATTAGE60
    • WEIGHT LBS0.5
    • BEAM ANGLE360°
    • DIAMETER INCHES7.28
    • DIMMABLEY
    • COLOR TEMPERATUREN/A
    • DESCRIPTIONT9 MB Amber Becon
    • WARRANTY7.28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!