Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Straits 15020015 LED Corn Lamp, 18W, 2320 Lumens, 5000K, Medium (E26), (50W HID Replacement)

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Straits 15020015 LED Corn Lamp, 18W, 2320 Lumens, 5000K, Medium (E26), (50W HID Replacement)

Item #: WBB2178390

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Straits 15020015 LED Corn Lamp, 18W, 2320 Lumens, 5000K, Medium (E26), (50W HID Replacement)

Features:
  • Replaces 50W HID/HPS
  • Long lasting LEDs provide up to 80% energy savings vs. traditional HID/HPS lamps and reduced maintenance costs
  • Perfect fit for high bays, ceiling lights, and post lights
  • 5000k color temperature creates a vibrant daylight toned atmosphere
  • 360 Degree Beam Angle provides uniform lighting
  • Twist to secure just like regular bulb
  • IP64 outdoor rating
  • 50,000 hour rated lifespan
  • 5 Year warranty


The Straits Lighting Beam 360 Corn Lamps are excellent for replacing metal halide, high pressure sodium lamps and CFL bulbs. Shatterproof construction and high efficiency LED chips ensure a long lifespan. If installing in an enclosed fixture, please ensure dimensions are compatible before attempting installation. If retrofitting HID fixtures, existing ballast must be by passed. Not usable with dimmers. Not compatible with horizontal mounting applications.

Product Specifications

    • HEIGHT INCHES6.54
    • AVG. LIFE HOURS50000
    • BALLAST TYPEInternal
    • BRANDStraits Lighting
    • COLOR RENDER INDEX80
    • LUMENS2320
    • MANUFACTURERS PART NUMBER15020015
    • PACKAGE QUANTITY1
    • SHAPECorn Lamp
    • TYPELED Light
    • VOLTAGE100/277
    • WATTAGE18
    • BEAM ANGLE360
    • REPLACING50W HID
    • DIAMETER INCHES2.76
    • LAMPS INCLUDEDYes
    • L-70 RATED LIFE HOURS50000
    • COLOR TEMPERATURE5000
    • COLORWhite & Silver Metallic
    • BASE TYPEMedium (E26)
    • LAMP CODECorn Lamp
    • MOUNTING TYPEScrew-In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!