Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Commercial LED CLC1-36W-RE-E(X)39 LED Corn Lamp, 36W, 5200 Lumens, 5000K, Mogul Base EX39, DLC 4.4
See all 50 items in product family

Commercial LED CLC1-36W-RE-E(X)39 LED Corn Lamp, 36W, 5200 Lumens, 5000K, Mogul Base EX39, DLC 4.4

Item #: WB501885

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Commercial LED CLC1-36W-RE-E(X)39 LED Corn Lamp, 36W, 5200 Lumens, 5000K, Compact Size, Mogul Base EX39, Type B, DLC 4.4

The Commercial LED HID Retofit Lamp (aka Corn Lamp) offers energy efficient LED replacement for HID applications (metal halide, high pressure sodium). These lamps can be used in a base up or base down orientation and are designed to provide long life and high light output. The lamps have a reduced envelope (compact size) to allow more luminaire uses and less weight. UL listed and DLC 4.4 certified, the lamps come with a 5 year limited warranty.

Product Specifications

    • LENGTH INCHES8.62
    • BASEMogul (EX39)
    • BRANDCommercial LED
    • LAMP TYPEDirect Wire (B)
    • LUMENS5200
    • MANUFACTURERS PART NUMBERCLC1-36W-RE-E(X)39
    • PACKAGE QUANTITY1
    • SHAPECorn
    • VOLTAGE100-277
    • WATTAGE36
    • INGRESS PROTECTIONIP64
    • DIAMETER INCHES3.35
    • OPERATING TEMPERATURE-40°F to 140°F
    • COLOR TEMPERATURE5000
    • AVG. LIFE (HOURS)50000
    • WARRANTY5 Year Limited
    • FIXTURE TYPESuitable for Total Enclosed Fixtures
    • CRI80
    • APPROVALS OR CERTIFICATIONSUL, DLC 4.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!