Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luminance L7582-1 G25 Nostalgia LED Filament Bulb in Amber, E26 Base, 2W, 180 Lumens, 2200K

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Luminance L7582-1 G25 Nostalgia LED Filament Bulb in Amber, E26 Base, 2W, 180 Lumens, 2200K

Item #: WBB2137454

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75
Product Information
Customer Review
Product Q&A
Luminance L7582-1 G25 Nostalgia LED Filament Bulb in Amber, E26 Base, 2W, 180 Lumens, 2200K

Features:
  • Shape: G25
  • Base: E26
  • Watts: 2
  • Lumens: 180
  • Color Temperature: 2200k
  • Average Life Hours: 15,000 Hours
  • Warranty: 3 Years

Product Specifications

    • LENGTH INCHES4.75
    • WIDTH INCHES3.12
    • HEIGHT INCHES4.75
    • BASEMed (E26)
    • BRANDLuminance
    • LUMENS180
    • MANUFACTURERS PART NUMBERL7582-1
    • SHAPEGlobe
    • VOLTAGE120
    • WATTAGE2
    • WEIGHT LBS0.5
    • BEAM ANGLE360°
    • DIAMETER INCHES3.12
    • DIMMABLEYes
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE2200
    • DESCRIPTIONG25 Nostalgia LED Filament Bulb in Amber
    • AVERAGE LIFE HOURS15000
    • WARRANTY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!