discount codeFree shipping over 300

Applied at checkout

Satco S9200 6W G25 LED Globe Medium Base 2700K

Satco S9200 6W G25 LED Globe Medium Base 2700K

Item #: WBB2197926

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Save $0.33 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Satco S9201 6W G25 LED Globe Medium Base 3000K

Usually ships in 3 to 6 days

Not Yet Rated

$11.00

Customers Also Viewed

Satco 6W G25 LED Globe Medium Base 2700K

Product Specifications

  • LENGTH INCHES4.25
  • BASEMedium (E26)
  • BRANDSatco
  • LUMENS450
  • MANUFACTURERS PART NUMBERS9200
  • PACKAGE QUANTITY1
  • SHAPEG25
  • VOLTAGE120
  • WATTAGE6
  • COLOR TEMPERATURE2700
  • BEAM ANGLE175
  • WARRANTY3 Year Limited
  • DIAMETER INCHES3.13
  • INCANDESCENT EQUIVALENT (WATTS)40
  • CRI80
  • LAMP CODEG25, 6W, 2700K
  • DESCRIPTIONSatco 6W G25 LED Globe Medium Base 2700K
  • AVG. LIFE (HOURS)25000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco S9200 6W G25 LED Globe Medium Base 2700K

Satco S9200 6W G25 LED Globe Medium Base 2700K

Item #: WBB2197926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top