Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S29394 54W Hi-Pro LED HID Replacement Mogul Base 5000K 100-277V

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Satco S29394 54W Hi-Pro LED HID Replacement Mogul Base 5000K 100-277V

Item #: WBB2197878

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95
Product Information
Customer Review
Product Q&A
Satco 54W Hi-Pro LED HID Replacement Mogul Base 5000K 100-277V

Product Specifications

    • LENGTH INCHES17.3
    • BRANDSatco
    • COLOR RENDER INDEX80
    • LUMENS7200
    • MANUFACTURERS PART NUMBERS29394
    • PACKAGE QUANTITY1
    • SHAPECorn
    • VOLTAGE100 - 277
    • WATTAGE54
    • BEAM ANGLE300
    • DIAMETER INCHES3.69
    • INCANDESCENT EQUIVALENT300
    • COLOR TEMPERATURE5000
    • DESCRIPTIONSatco 54W Hi-Pro LED HID Replacement Mogul Base 5000K 100-277V
    • AVERAGE LIFE HOURS50000
    • WARRANTY5 Year Limited
    • BASE TYPEMogul (E39)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!