discount codeFree shipping over 300

Applied at checkout

Satco S9400 7W PAR20 LED 25' Beam Spread Medium Base 2700K Dimmable IP65

Satco S9400 7W PAR20 LED 25' Beam Spread Medium Base 2700K Dimmable IP65

Item #: WBB2197940

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.00

Save $0.27 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Satco S9401 7W PAR20 LED 25' Beam Spread Medium Base 3000K Dimmable IP65

Usually ships in 3 to 6 days

Not Yet Rated

$9.00

Customers Also Viewed

Satco 7W PAR20 LED 25' Beam Spread Medium Base 2700K Dimmable IP65

Product Specifications

  • LENGTH INCHES3.03
  • BASEMedium (E26)
  • BRANDSatco
  • LUMENS500
  • MANUFACTURERS PART NUMBERS9400
  • PACKAGE QUANTITY1
  • SHAPEPAR20
  • VOLTAGE120
  • WATTAGE7
  • COLOR TEMPERATURE2700
  • WARRANTY3 Year Limited
  • BEAM ANGLE25
  • INCANDESCENT EQUIVALENT (WATTS)50
  • DIAMETER INCHES2.5
  • CRI80
  • DESCRIPTIONSatco 7W PAR20 LED 25' Beam Spread Medium Base 2700K Dimmable IP65
  • AVG. LIFE (HOURS)25000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco S9400 7W PAR20 LED 25' Beam Spread Medium Base 2700K Dimmable IP65

Satco S9400 7W PAR20 LED 25' Beam Spread Medium Base 2700K Dimmable IP65

Item #: WBB2197940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top