Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S9574 4.5W C11 LED Filament Turn Tip Candelabra Base Clear 2700K

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Satco S9574 4.5W C11 LED Filament Turn Tip Candelabra Base Clear 2700K

Item #: WBB2197794

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.95
Product Information
Customer Review
Product Q&A
Satco 4.5W C11 LED Filament Turn Tip Candelabra Base Clear 2700K

Product Specifications

    • LENGTH INCHES5
    • BASECandelabra (E12)
    • BRANDSatco
    • LUMENS450
    • MANUFACTURERS PART NUMBERS9574
    • PACKAGE QUANTITY1
    • SHAPECA11
    • VOLTAGE120
    • WATTAGE4.5
    • BEAM ANGLE360
    • DIAMETER INCHES1.38
    • INCANDESCENT EQUIVALENT40
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)15000
    • DESCRIPTIONSatco 4.5W C11 LED Filament Turn Tip Candelabra Base Clear 2700K
    • WARRANTY3 Year Limited
    • CRI80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!