discount codeFree shipping over 300

Applied at checkout

Satco S9626 9.5W BR30 LED 105' Beam Spread GU24 Base 2700K 90 CRI Dimmable

Satco S9626 9.5W BR30 LED 105' Beam Spread GU24 Base 2700K 90 CRI Dimmable

Item #: WBB2197936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.36 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Satco 9.5W BR30 LED 105' Beam Spread GU24 Base 2700K 90 CRI Dimmable

Product Specifications

  • LENGTH INCHES4.94
  • BASEGU24
  • BRANDSatco
  • LUMENS650
  • MANUFACTURERS PART NUMBERS9626
  • PACKAGE QUANTITY1
  • SHAPEBR30
  • VOLTAGE120
  • WATTAGE9.5
  • COLOR TEMPERATURE2700
  • BEAM ANGLE105
  • WARRANTY3 Year Limited
  • INCANDESCENT EQUIVALENT (WATTS)65
  • DIAMETER INCHES3.75
  • CRI90
  • LAMP CODE9.5BR30/LED/2700K/GU24/650L/120
  • DESCRIPTIONSatco 9.5W BR30 LED 105' Beam Spread GU24 Base 2700K 90 CRI Dimmable
  • AVG. LIFE (HOURS)25000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco S9626 9.5W BR30 LED 105' Beam Spread GU24 Base 2700K 90 CRI Dimmable

Satco S9626 9.5W BR30 LED 105' Beam Spread GU24 Base 2700K 90 CRI Dimmable

Item #: WBB2197936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top