Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S9631 6.5W LED R20 Reflector 107' Beam Spread Medium Base 3000K Dimmable

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Satco S9631 6.5W LED R20 Reflector 107' Beam Spread Medium Base 3000K Dimmable

Item #: WBB2197737

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.95
Product Information
Customer Review
Product Q&A
Satco 6.5W LED R20 Reflector 107' Beam Spread Medium Base 3000K Dimmable

Product Specifications

    • LENGTH INCHES3.94
    • AVG. LIFE HOURS25000
    • BASEMed (E26)
    • BRANDSatco
    • LUMENS540
    • MANUFACTURERS PART NUMBERS9631
    • PACKAGE QUANTITY1
    • SHAPER20
    • VOLTAGE120
    • WATTAGE6.5
    • BEAM ANGLE107
    • DIAMETER INCHES2.5
    • COLOR RENDERING INDEX80
    • INCANDESCENT EQUIVALENT50
    • COLOR TEMPERATURE3000
    • DESCRIPTIONSatco 6.5W LED R20 Reflector 107' Beam Spread Medium Base 3000K Dimmable
    • WARRANTY3 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed