Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 80021-SU PAR30/LED/4W/B 4W PAR30 Colored Reflector, Medium Base Bulb, Blue - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Sunlite 80021-SU PAR30/LED/4W/B 4W PAR30 Colored Reflector, Medium Base Bulb, Blue - Pkg Qty 12

Item #: WBB1891398

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.50 each

Sold in packages of 12

Price: $270.00
Product Information
Customer Review
Product Q&A
Sunlite 80021-SU PAR30/LED/4W/B 4W PAR30 Colored Reflector, Medium Base Bulb, Blue

Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 4 Watt, Par30 reflector features a medium base, produces a stunning blue light, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Shape: PAR30
  • Voltage: 120-220
  • Package Quantity: 12
  • Average Life Hours: 30000

Product Specifications

    • WIDTH INCHES3.75
    • HEIGHT INCHES3-9/16
    • BASEMed (E26)
    • BRANDSunlite
    • LAMP TYPEPAR30 Colored Reflector
    • LUMENS100
    • MANUFACTURERS PART NUMBER80021-SU
    • PACKAGE QUANTITY12
    • SHAPEPAR30
    • VOLTAGE120-220
    • WATTAGE4
    • LED COUNT9
    • BEAM ANGLE120
    • INGRESS PROTECTIONIP44
    • DIAMETER INCHES3-3/4
    • DIMMABLENo
    • COLOR TEMPERATUREBlue
    • ENERGY STARNo
    • ENERGY STAR CERTIFICATIONNO
    • LED TYPEEpistar
    • DESCRIPTIONSunlite PAR30 Colored Reflector, Medium Base Light Bulb, Blue
    • AVERAGE LIFE HOURS30000
    • COLORBlue
    • LAMP CODEPAR30/LED/4W/B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!