Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 80051-SU R20/LED/8W/DIM/ES/27K 8W R20 Reflector, Medium Base, Warm White - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Sunlite 80051-SU R20/LED/8W/DIM/ES/27K 8W R20 Reflector, Medium Base, Warm White - Pkg Qty 6

Item #: WBB1891479

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.66 Save up to 38%
$6.60 each

Sold in packages of 6

Price: $39.60
Product Information
Customer Review
Product Q&A
Sunlite 80051-SU R20/LED/8W/DIM/ES/27K 8W R20 Reflector, Medium Base, Warm White

Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 25,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 8 Watt, R20 reflector features a medium base, produces a stunning warm white light at 550 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Shape: R20
  • Voltage: 120
  • Package Quantity: 6
  • Average Life Hours: 25000

Product Specifications

    • WIDTH INCHES2.48
    • HEIGHT INCHES3-15/16
    • COLOR FINISHFrosted
    • BASEMedium (E26)
    • BRANDSunlite
    • LAMP TYPER20 Reflector
    • LUMENS550
    • MANUFACTURERS PART NUMBER80051-SU
    • PACKAGE QUANTITY6
    • SHAPER20
    • VOLTAGE120
    • WATTAGE8
    • DIMMABLEYes
    • COLOR TEMPERATURE2700
    • ENERGY STARYes
    • LED TYPEEpistar
    • DESCRIPTIONSunlite R20 Reflector, 550 Lumens, Medium Base, Warm White
    • COLORWarm White
    • LAMP CODER20/LED/8W/DIM/ES/27K
    • LED COUNT7
    • BEAM ANGLE105
    • DIAMETER INCHES2-1/2
    • COLOR RENDERING INDEX80
    • AVG. LIFE (HOURS)25000
    • ENERGY STAR CERTIFICATIONYES
    • INCANDESCENT EQUIVALENT (WATTS)40
    • APPROVALS OR CERTIFICATIONSETL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!