Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 81044-SU PLD/LED/10W/60K 10W PLD 2-Pin Plug In, G24 Base Bulb, Daylight - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Sunlite 81044-SU PLD/LED/10W/60K 10W PLD 2-Pin Plug In, G24 Base Bulb, Daylight - Pkg Qty 5

Item #: WBB1891349

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.70 Save up to 47%
$13.25 each

Sold in packages of 5

Price: $66.25
Product Information
Customer Review
Product Q&A
Sunlite 81044-SU PLD/LED/10W/60K 10W PLD 2-Pin Plug In, G24 Base Bulb, Daylight

Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 40,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This multi volt, 10 Watt, PLD plug-in 2-Pin retrofit features a G24 base, produces a stunning white light at 760 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Shape: PLD 2-Pin
  • Voltage: 90-265
  • Package Quantity: 5
  • Average Life Hours: 40000

Product Specifications

    • WIDTH INCHES1.38
    • HEIGHT INCHES6
    • COLOR FINISHFrosted
    • BASEG24
    • BRANDSunlite
    • LAMP TYPEPLD
    • LUMENS760
    • MANUFACTURERS PART NUMBER81044-SU
    • PACKAGE QUANTITY5
    • SHAPEPLD 2-Pin
    • TYPELED/CFL LAMP
    • VOLTAGE120/277
    • WATTAGE10
    • INGRESS PROTECTIONIP20
    • DIMMABLENo
    • COLOR TEMPERATURE6000
    • ENERGY STARNo
    • LED TYPEEpistar
    • DESCRIPTIONSunlite PLD 2-Pin Plug In, 760 Lumens, G24 Base Light Bulb, Daylight
    • COLORDaylight
    • LAMP CODEPLD/LED/10W/60K
    • BEAM ANGLE30
    • DIAMETER INCHES1-3/8
    • COLOR RENDERING INDEX80
    • ENERGY STAR CERTIFICATIONNO
    • AVERAGE LIFE HOURS40000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed