Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 89232-SU PAR30LN/LED/13.5W/FL40/DIM/ES/40K 13.5W PAR30 Long Neck, 750L, Med Base, 4000K - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Sunlite 89232-SU PAR30LN/LED/13.5W/FL40/DIM/ES/40K 13.5W PAR30 Long Neck, 750L, Med Base, 4000K - Pkg Qty 6

Item #: WBB1891348

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.64 Save up to 69%
$10.00 each

Sold in packages of 6

Price: $60.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sunlite 89232-SU PAR30LN/LED/13.5W/FL40/DIM/ES/40K 13.5W PAR30 Long Neck, Dimmable, 750Lumens, Medium Base, 4000K

Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 25,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 13.5 Watt, Par30 long neck reflector features a medium base, produces a stunning cool white light at 7500 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Shape: PAR30 Long Neck
  • Voltage: 120
  • Package Quantity: 6
  • Average Life Hours: 25000

Product Specifications

    • HEIGHT INCHES3-3/4
    • AVG. LIFE HOURS25000
    • BASEMed (E26)
    • BRANDSunlite
    • LAMP TYPEPAR30 Reflector Outdoor Series
    • LUMENS750
    • MANUFACTURERS PART NUMBER89232-SU
    • PACKAGE QUANTITY6
    • SHAPEPAR30LN
    • VOLTAGE120
    • WATTAGE13.5
    • BEAM ANGLE40
    • DIMMABLEYes
    • APPROVALUL Listed - Wet Location
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE4000
    • ENERGY STARYes
    • INCANDESCENT EQUIVALENT (WATTS)75
    • DESCRIPTIONSunlite PAR30 Outdoor Reflector, 750 Lumens, Medium Base Light Bulb, Cool White
    • BASE TYPEMedium (E26)
    • LAMP CODEPAR30LN/LED/13.5W/FL40/DIM/ES/40K

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!