Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 89010-SU BR30/LED/14W/DIM/30K 15W BR30 High Reflector, Medium Base Bulb, Warm White - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Sunlite 89010-SU BR30/LED/14W/DIM/30K 15W BR30 High Reflector, Medium Base Bulb, Warm White - Pkg Qty 6

Item #: WBB1891467

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
Sunlite 89010-SU BR30/LED/14W/DIM/30K 15W BR30 High Reflector, Medium Base Bulb, Warm White

Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 15 Watt, BR30 reflector features a medium base, produces a spectacular warm white light at 900 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Shape: BR30
  • Voltage: 120
  • Package Quantity: 6
  • Average Life Hours: 30000

Product Specifications

    • WIDTH INCHES4.74
    • HEIGHT INCHES3-3/4
    • COLOR FINISHFrosted
    • AVG. LIFE HOURS30000
    • BASEMed (E26)
    • BRANDSunlite
    • LAMP TYPEBR30 Reflector High Lumen
    • LUMENS900
    • MANUFACTURERS PART NUMBER89010-SU
    • PACKAGE QUANTITY6
    • SHAPEBR30
    • VOLTAGE120
    • WATTAGE15
    • INGRESS PROTECTIONIP20
    • DIMMABLEYes
    • APPROVALUL Listed
    • COLOR TEMPERATURE3000
    • ENERGY STARNo
    • LED TYPENichia
    • DESCRIPTIONSunlite BR30 High Lumen Reflector, 900 Lumens, Medium Base Light Bulb Warm White
    • COLORWarm White
    • LAMP CODEBR30/LED/14W/DIM/30K
    • BASE DESCMedium (E26)
    • LED COUNT16
    • BEAM ANGLE105
    • DIAMETER INCHES4-3/4
    • COLOR RENDERING INDEX85
    • ENERGY STAR CERTIFICATIONYES
    • INCANDESCENT EQUIVALENT (WATTS)75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed