Take 15% off your entire order!

Offer applied at checkout

Veolia SUPPLY-196 Small Electronics Recycling Box

Veolia SUPPLY-196 Small Electronics Recycling Box

Item #: WBB908640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Veolia SUPPLY-196 Small Electronics Recycling Box

Assembled Dimensions: 18" x12" x6" Capacity: Up to 20 lbs. of unsorted computers, peripherals, monitors, TVs, home electronics, office electronics, printers, toner cartridges, cell phones, and personal electronics. Includes: recycling container, 6 mil poly liner, liner tie, instructions, terms and conditions, prepaid return shipping label, proof of purchase with serial number, online certificates of recycling. Not available in the states of Alaska, Hawaii or Puerto Rico.

Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES12
  • HEIGHT INCHES6
  • COLOR FINISHWhite
  • BASE--
  • BRANDRecyclePak
  • CONSTRUCTIONCorrugate
  • LIGHT COLORWhite
  • MANUFACTURERS PART NUMBERSUPPLY-196
  • SHAPE--
  • DISTRIBUTOR PART NO.SUPPLY-196
  • PRODUCT FAMILYElectronics Recycling
  • MANUFACTURER NAMEVeolia
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Veolia SUPPLY-197 Medium Electronics Recycling Box

Item #: B908642

Not Yet Rated

Usually ships in 5 to 8 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Veolia SUPPLY-196 Small Electronics Recycling Box

Veolia SUPPLY-196 Small Electronics Recycling Box

Item #: WBB908640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant