Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7085 1.73w Miniature W/ Minature Bayonet Base Bulb - Pkg Qty 10
See all 151 items in product family

Satco S7085 1.73w Miniature W/ Minature Bayonet Base Bulb - Pkg Qty 10

Item #: WBB565949

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.51 each

Sold in packages of 10

Price: $5.10
Product Information
Customer Review
Product Q&A
S7085 1.73W Miniature w/ Minature Bayonet Base

Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment

Product Specifications

    • BASE--
    • BRANDSatco
    • LAMP NUMBER1892
    • MANUFACTURERS PART NUMBERS7085
    • MAXIMUM OVERALL LENGTH (IN.)1.19
    • PACKAGE QUANTITY10
    • SHAPET-3.25
    • TYPEIncandescent
    • VOLTAGE14.4
    • WATTAGE1.73
    • FINISHClear
    • AVERAGE LIFE HOURS1000
    • LAMP CODE1892
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPESL/10
    • ANSI BASEBA9S
    • BULB DIAMETER INCHES0.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!