Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7117 1.12w Miniature W/ Midget Screw Base Bulb - Pkg Qty 10
See all 151 items in product family

Satco S7117 1.12w Miniature W/ Midget Screw Base Bulb - Pkg Qty 10

Item #: WBB565992

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.61 each

Sold in packages of 10

Price: $6.10
Product Information
Customer Review
Product Q&A
S7117 1.12W Miniature w/ Midget Screw Base

Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment

Product Specifications

    • AVG. LIFE HOURS4000
    • BASE--
    • BRANDSatco
    • LAMP NUMBER335
    • MANUFACTURERS PART NUMBERS7117
    • MAXIMUM OVERALL LENGTH (IN.)0.72
    • PACKAGE QUANTITY10
    • SHAPET-1.75
    • TYPEIncandescent
    • VOLTAGE28
    • WATTAGE1.12
    • FINISHClear
    • LAMP CODE335
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPESL/10
    • ANSI BASEE5.5
    • BULB DIAMETER INCHES0.23

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

rare bulb

Your review: a rare and hard to find light bulb was located after searching locally and on the internet Globalindustrial had and promptly shipped the bulb which is now installed in a vintage altec audio compressor. The bulb operates perfectly and is the oem bulb.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!