Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7033 82 6.63w Fluorescent W/ Dc Bay Base - Bulb - Pkg Qty 10
See all 151 items in product family

Satco S7033 82 6.63w Fluorescent W/ Dc Bay Base - Bulb - Pkg Qty 10

Item #: WBB565898

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.65 each

Sold in packages of 10

Price: $6.50
Product Information
Customer Review
Product Q&A
S7033 82 6.63W Fluorescent w/ DC Bay Base -

Satco Fluorescent Lamps
  • High Efficacy
  • Very good colo
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS500
    • BASE--
    • BRANDSatco
    • LAMP NUMBER82
    • LUMENS230
    • MANUFACTURERS PART NUMBERS7033
    • MAXIMUM OVERALL LENGTH (IN.)1.44
    • PACKAGE QUANTITY10
    • SHAPEG-6
    • TYPEFluorescent
    • VOLTAGE6.5
    • WATTAGE6.63
    • FINISHClear
    • LAMP CODE82
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPESL/10
    • ANSI BASEBA15D
    • BULB DIAMETER INCHES0.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed