Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydrofarm Agrosun Gold Universal, 1000W Bulb
See all 79 items in product family

Hydrofarm Agrosun Gold Universal, 1000W Bulb

Item #: WBB778752

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Customer Review
Product Q&A
Hydrofarm Agrosun Gold Universal, 1000W

Extend the growing season to 365 days a year with EYE HORTILUX grow lamps. Choose EYE HORTILUX lamps to raise your lighting system to a new level of performance and optimize spectral energy levels to promote vigorous plant growth.

Product Specifications

    • BASE--
    • BRANDHydrofarm
    • LUMENS110000
    • MANUFACTURERS PART NUMBERBUHL1THUVSMG
    • SHAPE--
    • WATTAGE1000
    • RATED INITIAL LUMENS110,000
    • BULB ORIENTATIONUniversal
    • COLOR TEMPERATURE3000
    • RATED WATTAGE1000
    • DESCRIPTIONUniversal Bulb
    • WARRANTY1 Year
    • BASE TYPEMogul (E39)
    • HID TYPEMetal Halide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!