Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S6923 Epr4 0.63w Incandescent W/ Flange Base Bulb - Pkg Qty 10
See all 151 items in product family

Satco S6923 Epr4 0.63w Incandescent W/ Flange Base Bulb - Pkg Qty 10

Item #: WBB566206

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.34 each

Sold in packages of 10

Price: $3.40
Product Information
Customer Review
Product Q&A
EPR4 0.63W Incandescent w/ Flange Base

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS10
    • BASE--
    • BRANDSatco
    • LAMP NUMBERPR4
    • MANUFACTURERS PART NUMBERS6923
    • MAXIMUM OVERALL LENGTH (IN.)1-1/4
    • PACKAGE QUANTITY10
    • SHAPEB-3 1/2 Flange
    • TYPEIncandescent
    • VOLTAGE2.33
    • WATTAGE0.63
    • FINISHClear
    • LAMP CODEEPR4
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPESL/10
    • ANSI BASEP13.5S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!