discount codeFree shipping over 300

Applied at checkout

Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 1000W

Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 1000W

Item #: WBB778591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $174.95

Quantity

Popular item in this category

Hydrofarm HPS/MH Dual SuperBlue ArcTube, 1000W Bulb

Usually ships in 2 to 5 days

Not Yet Rated

$181.95

Customers Also Viewed

Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 1000W

600 Watt red sodium Agrosun bulb.

Product Specifications

  • BASEMogul (E39)
  • BRANDHydrofarm
  • LUMENS80000
  • MANUFACTURERS PART NUMBERHX57945
  • SHAPE--
  • WATTAGE1000
  • WARRANTY1 Year
  • RATED WATTAGE1000
  • RATED INITIAL LUMENS80,000
  • HID TYPEMetal Halide
  • BULB ORIENTATIONHorizontal
  • DESCRIPTIONSuper MH Bulb
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 1000W

Hydrofarm Hortilux Super MH Bulb, Daylight, Blue, 1000W

Item #: WBB778591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top