Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydrofarm MH BT37 Universal Bulb, 1000W
See all 46 items in product family

Hydrofarm MH BT37 Universal Bulb, 1000W

Item #: WBB778671

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Hydrofarm MH BT37 Universal Bulb, 1000W

1001 Watt halide universal bulb.

Product Specifications

    • BASEMogul (E39)
    • BRANDHydrofarm
    • LUMENS110000
    • MANUFACTURERS PART NUMBERBUHL1THUVSM
    • SHAPEE39
    • WATTAGE1000
    • WARRANTY1 Year
    • RATED WATTAGE1000
    • BULB ORIENTATIONUniversal
    • DESCRIPTIONUniversal Bulb
    • RATED INITIAL LUMENS110,000
    • AVG. LIFE (HOURS)12000
    • HID TYPEMetal Halide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!