Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000122 Cax/Caw, Inc120v-50w, T8, 50 Watts, 50 Hours Bulb - Pkg Qty 12
See all 47 items in product family

Ushio 1000122 Cax/Caw, Inc120v-50w, T8, 50 Watts, 50 Hours Bulb - Pkg Qty 12

Item #: WBB262096

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.70 each

Sold in packages of 12

Price: $80.40
Product Information
Customer Review
Product Q&A
CAX/CAW, INC120V-50W, T8, 50 watt, 120volt, 50 hour rated bulb with BA15D base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS50
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2900
    • LAMP NUMBERCAX/CAW, INC120V-50W
    • LIGHT COLORClear
    • LUMENS775
    • MANUFACTURERS PART NUMBER1000122
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY12
    • SHAPET-8
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE50
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODECAX/CAW, INC120V-50W
    • ANSI BASEBA15D
    • MAXIMUM OVERALL LENGTH (MM)79.4
    • BEAM ANGLE--
    • FILLINC
    • ENVELOPE DIAMETER (MM)25
    • BURN POSITIONBD
    • FILAMENTCC-13
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!