Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000179 Deb, Inc120v-500w, T12, 500 Watts, 800 Hours  Bulb
See all 26 items in product family

Ushio 1000179 Deb, Inc120v-500w, T12, 500 Watts, 800 Hours Bulb

Item #: WBB261451

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($340.45)

Price: $30.95
Product Information
Customer Review
Product Q&A
DEB, INC120V-500W, T12, 500 watt, 120volt, 800 hour rated bulb with P28S base.

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASEP28s (Medium Prefocus)
    • BRANDUshio
    • LAMP NUMBERDEB, INC120V-500W
    • LIGHT COLORClear
    • LUMENS9000
    • MANUFACTURERS PART NUMBER1000179
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY25
    • SHAPET-12
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE500
    • CANDLE--
    • COVERNO
    • COLOR TEMPERATURE2850
    • OZONE FREE--
    • LAMP CODEDEB, INC120V-500W
    • ANSI BASEP28S
    • MAXIMUM OVERALL LENGTH (MM)144
    • BEAM ANGLE--
    • FILLINC
    • ENVELOPE DIAMETER (MM)38
    • AVG. LIFE (HOURS)800
    • BURN POSITIONBU
    • FILAMENTC-13D
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!