Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000266 Ect, Ps-25 3200k, 500 Watts, 60 Hours Bulb - Pkg Qty 24
See all 8 items in product family

Ushio 1000266 Ect, Ps-25 3200k, 500 Watts, 60 Hours Bulb - Pkg Qty 24

Item #: WBB261528

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.12 Save up to 31%
$2.67 each

Sold in packages of 24

Price: $64.08
Product Information
Customer Review
Product Q&A
ECT, PS-25 3200K, 500 watt, 120volt, 60 hour rated bulb with E26 base.

Product Specifications

    • COLOR FINISHFROST
    • BALLAST TYPE--
    • BASEMedium (E26)
    • BRANDUshio
    • LAMP NUMBERECT, PS-25 3200K
    • LIGHT COLORFrosted
    • MANUFACTURERS PART NUMBER1000266
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY24
    • SHAPE--
    • TYPEProjector
    • VOLTAGE120
    • WATTAGE500
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEECT, PS-25 3200K
    • ANSI BASEE26 (Standard Base)
    • MAXIMUM OVERALL LENGTH (MM)176.2
    • BEAM ANGLE--
    • FILLINC
    • ENVELOPE DIAMETER (MM)79.38
    • AVG. LIFE (HOURS)60
    • BURN POSITIONANY
    • FILAMENTC-9
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed